Coiled Spring Pin, 1.5 mm Outside Dia, 14 mm L, Steel, 50 PK
Mfr # M39140.015.0012
Zoro # G3422715
product price:Â $4.49
/pk 50, $0.09/eaKey Features
Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
1.5 mm
Shank Length
14 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M39140.015.0012
Zoro #
G3422715
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1.5 mm
Shank Length
14 mm
Overall Length
12mm
Nominal Diameter
1.5 mm
Outside Dia.
1.5 mm
Chamfer Diameter
1.4 mm
Fits Maximum Hole Diameter
1.5 mm
Shank Length Tolerance
+/-0.500 mm
Usable Length
12 mm
Fits Minimum Hole Diameter
1.4 mm
Chamfer Length (Min.)
0.5 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
End Type
Chamfered
Manufacturer Location
Globally Sourced
Description
Coiled Spring Pin, 1.5mm dia,12mm L,PK50, System of Measurement Metric, Pin Diameter 1.5 mm, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 1.4 mm, Fits Minimum Hole Diameter 1.4 mm, Fits Maximum Hole Diameter 1.5 mm, Shank Length 12 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 1.5 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.