Standard Dowel Pin, 12 mm Nominal Dia, 32 mm L, Steel, 5 PK

  • Mfr # M39078.120.0032

  • Zoro # G3422870


product price:  $5.15
/pk 5, $1.03/ea
Sold in multiples of 3 for $15.45

Key Features

Pin Type
Standard
System of Measurement
Metric
Pin Diameter
12 mm
Nominal Diameter
12 mm
Shank Length
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M39078.120.0032
Zoro #
G3422870
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
12 mm
Nominal Diameter
12 mm
Shank Length
32 mm
Overall Length
32mm
Outside Diameter Tolerance
+0.007/+0.018 mm
Shank Length Tolerance
+0.500/-0.000 mm

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
DIN 6325, ISO 8734A, NEN 2282, NF E27-475
Rockwell Hardness
C60
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 6325, ISO 8734A

Description

Dowel Pin,Steel,12mm dia,32mm L,PK5, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 12 mm, Shank Length Tolerance +0.500/-0.000 mm, Outside Diameter Tolerance +0.007/+0.018 mm, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 32 mm, System of Measurement Metric, Nominal Diameter 12 mm, Standards DIN 6325, ISO 8734A, NEN 2282, NF E27-475, Grip Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.