Standard Dowel Pin, 8 mm Nominal Dia, 50 mm L, Steel, 5 PK

  • Mfr # M39078.080.0050

  • Zoro # G3423001


product price:  $2.19
/pk 5, $0.44/ea

Key Features

Pin Type
Standard
System of Measurement
Metric
Pin Diameter
8 mm
Nominal Diameter
8 mm
Shank Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M39078.080.0050
Zoro #
G3423001
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
8 mm
Nominal Diameter
8 mm
Shank Length
50 mm
Overall Length
50mm
Shank Length Tolerance
+0.500/-0.000 mm
Outside Diameter Tolerance
+0.006/+0.015 mm

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Rockwell Hardness
C60
Material Grade/Class
Ungraded
Finish
Plain
Standards
DIN 6325, ISO 8734A, NEN 2282, NF E27-475
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 6325, ISO 8734A

Description

Dowel Pin,Steel,8mm dia,50mm L,PK5, Pin Type Slip Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Shank Length Tolerance +0.500/-0.000 mm, Outside Diameter Tolerance +0.006/+0.015 mm, Thread Size Not Applicable, Rockwell Hardness C60, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards DIN 6325, ISO 8734A, NEN 2282, NF E27-475, Grip Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.