Full Face Respirator, Advantage 6000, Not Rated, Bayonet, Size, L 0 Cartridges Included

  • Mfr # 6900DIN

  • Zoro # G3424014


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH
Facepiece Material
Silicone/Thermoplastic Elastomer
Cartridges Included
No
Configured For
Cartridges, PAPR, Supplied Air System
Head Harness Material
Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6900DIN
Zoro #
G3424014
UPC #
50051138767032
Country of Origin
United States

Dimensions

Mask Size
L
Size
L

Details

Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
Silicone/Thermoplastic Elastomer
Cartridges Included
No
Configured For
Cartridges, PAPR, Supplied Air System
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Gray
Typical Application
Asbestos Abatement, Assembly and Mechanical, Cleaning, Lead, Mold Remediation, Painting, Spray Coating, Spray Insulation
Number of Cartridges Included
0
Series
Advantage 6000
NIOSH Rating
Not Rated
Mask Headstrap Type
4 Point Strap
Includes
3M Cool Flow Valve makes breathing easier to provide cool, dry comfort
Full Face Suspension Type
4 pt
Disposable/ Reusable
Reusable
Special Features
Cool Flowâ„¢ Exhalation Valve; Enhanced Comfort; Eye Protection; Full Facepiece Reusable; Compatible with Certain First Responder Cartridges, Compatible with Certain Powered & Supplied Air Systems, Large Lens for Enhanced Field of View
Features
3M Cool Flow Valve
Face Seal Material
Silicone
Number of Suspension Points
4
Faceplate Features
Large Lens for Enhanced Field of View
Material
Silicone, Thermoplastic Elastomer (TPE)
Exhalation Valve
Yes
Face Seal
Silicone Faceseal

Description

Full Face Respirator, Advantage 6000 Series, L, Cartridges Included No, Includes 3M Cool Flow Valve makes breathing easier to provide cool, dry comfort, Facepiece Material Silicone/Thermoplastic Elastomer, Respirator Connection Type Bayonet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.