Standard Dowel Pin, 8 mm Nominal Dia, 20 mm L, Steel, 10 PK

  • Mfr # M39070.080.0020

  • Zoro # G3424036


product price:  $3.69
/pk 10, $0.37/ea

Key Features

Pin Type
Standard
System of Measurement
Metric
Pin Diameter
8 mm
Nominal Diameter
8 mm
Shank Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M39070.080.0020
Zoro #
G3424036
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
8 mm
Nominal Diameter
8 mm
Shank Length
20 mm
Overall Length
20mm

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 7

Description

Dowel Pin,Steel,8mm dia,20mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.