Standard Dowel Pin, 4 mm Nominal Dia, 60 mm L, Steel, 25 PK

  • Mfr # M39070.040.0060

  • Zoro # G3424438


product price:  $3.65
/pk 25, $0.15/ea

Key Features

Pin Type
Standard
System of Measurement
Metric
Pin Diameter
4 mm
Nominal Diameter
4 mm
Shank Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M39070.040.0060
Zoro #
G3424438
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
4 mm
Nominal Diameter
4 mm
Shank Length
60 mm
Overall Length
60mm
Shank Length Tolerance
+0.800/-0.000 mm
Outside Diameter Tolerance
+0.004/+0.012 mm

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Rockwell Hardness
B80
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 7

Description

Dowel Pin,Steel,4mm dia,60mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 4 mm, Shank Length Tolerance +0.800/-0.000 mm, Outside Diameter Tolerance +0.004/+0.012 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Nominal Diameter 4 mm, Standards D7, Grip Length Not Applicable, Material Quality Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.