Standard Dowel Pin, 2.50 mm Nominal Dia, 16 mm L, Steel, 50 PK
Mfr # M39070.025.0016
Zoro # G3424675
product price:Â $2.19
/pk 50, $0.04/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
2.5 mm
Nominal Diameter
2.50 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39070.025.0016
Zoro #
G3424675
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
2.5 mm
Nominal Diameter
2.50 mm
Shank Length
16 mm
Overall Length
16mm
Shank Length Tolerance
+0.500/-0.000 mm
Outside Diameter Tolerance
+0.002/+0.008 mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7
Rockwell Hardness
B80
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 7
Description
Dowel Pin,Steel,2.5mm dia,16mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2.5 mm, Shank Length Tolerance +0.500/-0.000 mm, Outside Diameter Tolerance +0.002/+0.008 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 2.5 mm, Standards D7, Grip Length Not Applicable, Material Quality Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.