Standard Dowel Pin, 2 mm Nominal Dia, 14 mm L, Steel, 50 PK
Mfr # M39070.020.0014
Zoro # G3424736
product price:Â $2.19
/pk 50, $0.04/ea
Sold in multiples of 4 for $8.76
Key Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
2 mm
Nominal Diameter
2 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39070.020.0014
Zoro #
G3424736
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
2 mm
Nominal Diameter
2 mm
Shank Length
14 mm
Overall Length
14mm
Shank Length Tolerance
+0.500/-0.000 mm
Outside Diameter Tolerance
+0.002/+0.008 mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7
Rockwell Hardness
B80
Dimensional Standards
DIN 7
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,2mm dia,14mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2 mm, Shank Length Tolerance +0.500/-0.000 mm, Outside Diameter Tolerance +0.002/+0.008 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 14 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards D7, Grip Length Not Applicable, Material Quality Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.