Slotted Spring Pin, 10 mm Outside Dia, 52 mm L, Steel, 10 PK
Mfr # M39060.080.0050
Zoro # G3424815
product price:Â $5.39
/pk 10, $0.54/eaKey Features
Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
10 mm
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39060.080.0050
Zoro #
G3424815
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
10 mm
Shank Length
52 mm
Overall Length
50mm
Outside Dia.
8 mm
Nominal Diameter
8 mm
Chamfer Diameter
7 mm
Wall Thickness
0.75 mm
Usable Length
50 mm
Chamfer Length (Min.)
1.5 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7346, ISO13337
Manufacturer Location
Globally Sourced
End Type
Chamfered
Description
Slotted Spring Pin, 8mm dia,50mm L,Slotted,PK10, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 50 mm, End Type Chamfered, Chamfer Diameter 7 mm, Wall Thickness 0.75 mm, Shank Length 50 mm, Minimum Chamfer Length 1.5 mm, Nominal Diameter 8 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.