Slotted Spring Pin, 7 mm Outside Dia, 18 mm L, Steel, 50 PK
Mfr # M39060.050.0016
Zoro # G3424955
product price:Â $5.75
/pk 50, $0.12/eaKey Features
Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
7 mm
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39060.050.0016
Zoro #
G3424955
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
7 mm
Shank Length
18 mm
Overall Length
16mm
Outside Dia.
5 mm
Nominal Diameter
5 mm
Chamfer Diameter
4.4 mm
Wall Thickness
0.5 mm
Usable Length
16 mm
Chamfer Length (Min.)
0.5 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7346, ISO13337
Manufacturer Location
Globally Sourced
End Type
Chamfered
Description
Slotted Spring Pin, 5mm dia,16mm L,Slotted,PK50, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 16 mm, End Type Chamfered, Chamfer Diameter 4.4 mm, Wall Thickness 0.5 mm, Shank Length 16 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 5 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.