Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step-On Containers 12 gal Rectangular Step-On Can, Beige, Foot Pedal, Plastic, 15 3/4 in

  • Mfr # FG614400BEIG

  • Zoro # G3425046


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
12 gal
Series
Step-On Containers
Container Shape
Rectangular
Height
23 1/2 in
Overall Width
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG614400BEIG
Zoro #
G3425046
UPC #
086876057041
Country of Origin
United States

Dimensions

Height
23 1/2 in
Overall Width
15 3/4 in
Length
16-1/4 in
Depth
15 in
Overall Diameter
15 3/4 in

Details

Container Capacity
12 gal
Item
Step-On Can
Series
Step-On Containers
Container Shape
Rectangular
Color
Beige
Lid Opening Mechanism
Foot Pedal
Material
Plastic
Finish
Textured
Container Basic Material
Plastic
Receptacle Container Style
Utility
Standards
FM Approved
Lid Options
Lid Included
Primary Container Color
Beige
Container Mounting Style
Free-Standing
Features
Quiet and Controlled Lid
Includes
Lid
For Use With Dolly Mfr. Model Number
No Dolly
Mobility
Stationary
Container Product Grouping
Step Can
Lid Connection
Hinged
Location
Indoor
Lid Type
Flat
Legend
Waste
Includes Dolly
Dolly Not Included
Includes Wheels
Wheels Not Included
Includes Ashtray
Ashtray Not Included
Number of Wheels
0
Includes Caddy
Caddy Not Included
Requires Rigid Liner
Rigid Liner Not Required
Includes Rigid Liner
Rigid Liner Sold Separately

Description

Step Can, Rectangular, Flat, 12 gal, Tan, Height 23 1/2 in, Width/Diameter 16 1/4 in, Depth 15 in, Plastic, Plastic, Textured, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.