Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505-674CERT
Zoro #
G3425922
UPC #
-
Country of Origin
Brazil
Dimensions
Dimension Type
Inch
Jaw Depth
1-9/16"
Details
Item
Dial Caliper
Includes
Fitted Case, Certificate of Calibration
Features
TiN Coated Wear Surfaces
Graduations
0.001"
Long Form Calibration Certificate
No
Range per Revolution
0.100"
Range
0" to 4"
Description
Dial Caliper, Range 0 In. to 4 In., Long Form Calibration Certificate No, Dimension Type Inch, Jaw Depth 1 9/16 in, Includes Fitted Case, Certificate of Calibration, Range per Revolution 0.100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.