Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putty Knife, Flexible, 2", Carbon Steel

  • Mfr # 1UKF5

  • Zoro # G3426105


product price: $3.89
/ea

Key Features

Blade Length
3 3/4 in
Blade Material
Carbon Steel
Handle Material
Plastic
Handle Design
Tapered
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UKF5
Zoro #
G3426105
UPC #
190735757093
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
2 in
Blade Length
3 3/4 in
Overall Length
7 3/4 in
Handle Length
4 in

Details

Item
Putty Knife
Blade Material
Carbon Steel
Handle Material
Plastic
Handle Design
Tapered
Color
Blue
Knife / Scraper Sub-Category
Drywall and Putty Knives
No. of Edges
1
Blade Type
Full Tang
Number of Pieces
1
Includes
Handle
Application
For Painting, Drywall Mud, Spackling, And Like Materials
Features
Durable
Non-Sparking Status
No
Handle Style
Tapered
Blade Edge Type
Straight
Blade Shape
Tapered
Retractable Blade
Not Retractable
Blade Flexibility
Flexible
Replaceable Blade
Not Replaceable
Tang Type
Full
Number of Cutting Edges
1

Description

The Westward 1UKF5 Flexible Putty Knife is the perfect tool for scraping and spreading. This blue putty knife has a full tang blade made of carbon steel. It has an overall length of 7 3/4 in. and a blade width of 2 in. Its blade is flexible, allowing you to reach into small crevices or tight spaces easily. The nylon handle is 4 in. long and features a tapered design for comfort and control while working with it. If you are looking for a tool that will help you scrape off paint, spread filler, or apply sealant, this Westward Flexible Putty Knife is the right choice for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.