This item is Discontinued.

Blackhawk By Proto Combination Wrench, 8mm, 4-1/2In. OAL BW-1108MB

Combination Wrench, 8mm, 4-1/2In. OAL (Discontinued)

  • Mfr # BW-1108MB
  • Zoro # G3426586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BW-1108MB
Zoro #
G3426586
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-7/16

Details

Finish
Black Oxide
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Combination Wrench, Alloy Steel, Black Oxide, Overall Length 4-7/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.