Bronze Acrylic Sheet Stock 12" L x 12" W x 0.236" Thick

  • Mfr # PS-CACT-151

  • Zoro # G3426674


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.236"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-151
Zoro #
G3426674
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.236"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.236"
Width
12"
Length
12"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Bronze
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Bronze
Thickness Tolerance
+/-10%
Material Color Family
Bronze
Tensile Strength
11,030 psi
Plastic Properties
Transparent
Plastic Grouping
Sheet Stock
Material Type
Standard Grade
Color Code
2412
Operating Temp. Range
32 Degrees to 170 Degrees F
Material
Acrylic
Corrosion and Chemical Resistance
Fair
Grade
Standard
Temperature Range
32 Degrees to 170 Degrees F
Shape
Square
Impact Strength
0.28 ft-lb/in
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
32 Degrees F
Wear Factor
Fair
UV Resistant
Yes
Water Absorption
0.4 %
Machinability
Not Rated
Plastic Hardness Rating
Hard
Maximum Temperature
170 Degrees F
Tensile Strength Rating
Excellent
Water Absorption Rating
Poor
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.8
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Wear Rate
Not Rated
Shore Hardness
98 Shore D
Light Transmission
34.4 %
Product Type
Plastic Sheet
Flexural Modulus
2,746 MPa
FDA Compliance
Not FDA Compliant
Weight
3.05 lb
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Fabrication
Cast
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
UV-Resistant
UV-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.234375 in, Bronze, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.