
Hammerlock Cotter Pin, 1/16 in Dia, 3 in L, Low Carbon Steel, 100 PK
Mfr # U39351.006.0200
Zoro # G3428181
product price:Â $6.89
/pk 100, $0.07/eaKey Features
Pin Type
Hammerlock
System of Measurement
Inch
Pin Diameter
1/16 in
Shank Length
4 in
Material
Low Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U39351.006.0200
Zoro #
G3428181
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/16 in
Shank Length
4 in
Length
2 in
Fits Minimum Shaft Diameter
3/32 in
Usable Length
3 in
Details
Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Material
Low Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced
Description
Cotter Pin,1/16 in dia,2 in L,PK100, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Hammerlock, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 3/32 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.