Grade A307, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 10 PK
Mfr # U04000.075.0450
Zoro # G3430099
product price:Â $24.99
/pk 10, $2.50/eaKey Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
1-1/4 in
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U04000.075.0450
Zoro #
G3430099
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/4"-10
Fastener Length
4-1/2 in
Head Width
1-1/4 in
Head Height
1/2 in
Min. Thread Length
1 3/4 in
Head and Washer Height
1/2 in
Grip Size
2 3/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM A307
Item
Hex Head Cap Screw
Tensile Strength
60,000 psi
Rockwell Hardness
HRB69
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Material Quality Standards
ASTM A307
Fastener Industry Standards
ASME B18.2.1
Description
System of Measurement Inch, Heavy Hex Bolt, Head Type - Bolts Hex, Basic Material Steel, Material Grade A307B, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.2.1, Min. Thread Length 1 3/4 in, Fastener Thread Style Partially Threaded, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.