This item is Discontinued.

Marlboro Milled Stainless Steel Continuous Hinge SS065024-SW12

Milled Stainless Steel Continuous Hinge (Discontinued)

  • Mfr # SS065024-SW12
  • Zoro # G3430287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS065024-SW12
Zoro #
G3430287
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Thickness
0.060 in
Frame Leaf Thickness
0.060 in
Pin Dia.
3/16 in
Length
1 ft.
Overall Knuckle Height
1/2 in
Width
1-1/2"
Height
1 ft.
Length (Straight Wireway)
1 ft.

Details

Finish
Milled Stainless Steel
Holes per Leaf
0
Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Pin Type
Removable
Item
Continuous Hinge
Pin Material
304 Stainless Steel
Hardware
Not included
Holes
Without
Color
Natural
Bearing Type
Plain

Description

Continuous Hinge, Stainless Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1/2 in Overall Knuckle Height, 0.060 in Door Leaf Thickness, 0.060 in Frame Leaf Thickness, Length 1 ft., Not included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 in Pin Dia., 304 Stainless Steel Pin Material, Removable Pin Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.