Snap-In V, 0.305-32, 7/8 In, 0.453 In, PK50

  • Mfr # 30-412-50

  • Zoro # G3430427


product price:  $30.45
/pk 50, $0.61/ea

Key Features

Material
Rubber
Color
Black
Valve Size
Standard Bore
Max. Air Pressure
60 psi
Range
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30-412-50
Zoro #
G3430427
UPC #
-
Country of Origin
China

Dimensions

Valve Size
Standard Bore
Rim Hole Size
0.453 in
Thread Size
0.305-32
Length
7/8 in
Overall Length
7/8 in
Maximum Rim Hole Size
0.453 in

Details

Item
Snap-In Valve
Material
Rubber
Color
Black
Max. Air Pressure
60 psi
Range
60 psi
Standards
TR412
Includes
Cap
For Use With
Golf Carts and Specialty Vehicles, Hand Truck Tires, Wheelbarrows
Product Type
Tire Valve
Minimum Operating Air Pressure
0 psi
Valve Stem Angle
180 Degrees
Maximum Operating Air Pressure
60 psi
Compatible Vehicle Type
Golf Carts, Hand Trucks, Other Specialty Vehicles, Wheelbarrows
Valve Shape
Straight

Description

Snap-In Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Golf Carts, Hand Trucks, Other Specialty Vehicles, Wheelbarrows, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 60 psi, Color Black, Overall Length 7/8 in, Material Rubber, Includes Cap, Maximum Rim Hole Size 0.453 in, Standards TR412, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.