BHSCS & Economy T-Nut, PK15

  • Mfr # 75-3404-15

  • Zoro # G3430734


product price:  $15.15
/pk 15, $1.01/ea

Key Features

Material
Steel
For Use With
25-4132/25-4136/25-4138/25-4125/25-4113/25-4119/25-4115
Series
25 Series
Finish
Zinc-Plated
For Slot Width
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-3404-15
Zoro #
G3430734
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Slot Width
6.5 mm
Fastener Thread Size
M6
Fastener Thread Length
10 mm

Details

Item
BHSCS & Economy T-Nut
Material
Steel
For Use With
25-4132/25-4136/25-4138/25-4125/25-4113/25-4119/25-4115
Series
25 Series
Finish
Zinc-Plated
Product Type
Bolt Assembly
System of Measurement
Metric
Compatible Brand and Series
80/20, 25 Series
Fastener Head Type
Button Head Socket Cap
Fastener Type
T-Nut
Compatible Manufacturer Model Number
25-4113, 25-4115, 25-4119, 25-4125, 25-4132, 25-4136, 25-4138
Threaded Hole Location
Single Center

Description

Bolt Assembly, For Slot Width 6.5 mm, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 10 mm, T-Nut, Button Head Socket Cap, Threaded Hole Location Single Center, Slide-In, Metric, Compatible Brand and Series 80/20 25 Series, Compatible Manufacturer Model Number 25-4113, 25-4115, 25-4119, 25-4125, 25-4132, 25-4136, 25-4138, 25 Series, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.