Stainless Steel 3/4 HP Centrifugal Pump 115/230V

  • Mfr # 2ZXK6

  • Zoro # G3431154


product price:  $1,038.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2ZXK6
Zoro #
G3431154
UPC #
190735242605
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Max. Dia. Solids
5/32 in
Length
15 1/2 in
Height
8 1/2 in
Width
8 in
Manufacturers Warranty Length
1 yr
Overall Length
15.5 in
Overall Width
7.9 in
Overall Height
8.5 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.16 in

Details

HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Stainless Steel
Max. Head
98 ft
Max. Pressure - Pumps
42 psi
Motor Enclosure - Pumps
Open Dripproof
Max. Liquid Temp.
200 Degrees F
Item
Centrifugal Pump
Amps
11.3/5.6
GPM of Water @ 90 Ft. of Head
12
Duty
Continuous
GPM of Water @ 10 Ft. of Head
53
GPM of Water @ 80 Ft. of Head
19
Hz
60
Port Rotation
4 Position Increments
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
Bearing Type
Ball
Seal Material
Viton
Impeller Type
Closed
GPM of Water @ 70 Ft. of Head
27
Best Efficiency GPM @ Head
33 @ 59 ft
Max. Pressure
42 psi
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Inlet
1-1/4"
Max. Case Pressure
200 psi
Frame
56J
Agency Compliance
UL Approval in Motor
Motor Enclosure
Open Dripproof
GPM of Water @ 30 Ft. of Head
46
GPM of Water @ 40 Ft. of Head
42
Includes
Manual
GPM of Water @ 60 Ft. of Head
32
GPM of Water @ 15 Ft. of Head
51
Max. Specific Gravity
1.0
Motor RPM
3,450 RPM
Housing Material
Stainless steel
HP
3/4
Outlet
1"
Motor Type
ODP
Phase
Single
Inlet Pressure
200 psi
GPM of Water @ 20 Ft. of Head
49
Voltage
115/230VAC
Impeller Material
Stainless Steel
GPM of Water @ 25 Ft. of Head
47
GPM of Water @ 50 Ft. of Head
37
Features
Continuous High Pressure Circulation
Standards
UL Listed (Motor Only)
Duty Cycle
Continuous
Flow Rate @ 70 ft of Head (Maximum)
27 gpm
Pump Housing Material
Stainless Steel
Minimum Media Temperature
40 Degrees F
Flow Rate @ 60 ft of Head (Maximum)
32 gpm
Flow Rate @ 30 ft of Head (Maximum)
46 gpm
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Shaft Material
Stainless Steel
Flow Rate @ 15 ft of Head (Maximum)
51 gpm
Flow Rate @ 10 ft of Head (Maximum)
53 gpm
Best Efficiency Head
59 ft
Discharge Rotation
90 Degrees Increments
Shut Off Pressure (Maximum)
42 psi
Impeller Design
Closed
Compatible with Media Type
Non-Flammable Liquids
Feet of Head (Minimum)
10 ft
Nameplate Voltage
115/230V AC
Flow Rate @ 80 ft of Head (Maximum)
19 gpm
Flow Rate @ 50 ft of Head (Maximum)
37 gpm
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Best Efficiency Flow
33 gpm
Specific Gravity (Maximum)
1
Discharge Type
NPT
Flow Rate @ 90 ft of Head (Maximum)
12 gpm
Maximum Feet of Head
98 ft
Maximum Media Temperature
200 Degrees F
Flow Rate @ 40 ft of Head (Maximum)
42 gpm
For Use With Potable Systems
No
Motor Frame Designation
56J
Frequency
60 Hz
Seal Type
Mechanical
Horsepower
3/4 hp
Maximum RPM
3,450 RPM
Intake Type
NPT
Flow Rate @ 20 ft of Head (Maximum)
49 gpm
Volute Material
Stainless Steel

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 42 gpm, Flow Rate @ 60 ft of Head (Maximum) 32 gpm, Flow Rate @ 80 ft of Head (Maximum) 19 gpm, Maximum Feet of Head 98 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 53 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.