This item is Discontinued.

No Product Image Available

Storage Cabinet, 38 in W, 60 in H, 22 in D (Discontinued)

  • Mfr # 3.24.4-221-1SOS-2DB-FLP-CA
  • Zoro # G3431456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3.24.4-221-1SOS-2DB-FLP-CA
Zoro #
G3431456
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
38 in
Depth of Cabinet
22 in
Height of Cabinet
60 in
Overall Cabinet Depth
22"
Overall Cabinet Width
38"
Caster Wheel Dia.
6"
Overall Cabinet Height
60"
Cabinet Height Range
Full Height

Details

Number of Shelves
1
Material
Steel
Number of Doors
1
Item
Storage Cabinet
Casters Included
Yes
Cabinet Strength Rating
Heavy Duty
Cabinet Handle Style
Pull
Method of Construction
Welded
Locking Cabinet
Yes
Cabinet Locking Mechanism
Keyed
Caster Type
(2) Swivel with Brakes, (2) Rigid
Includes
(2) Keys
Locking Points
1 Point
Number of Drawers
2
Assembled/Unassembled
Assembled
Gauge
12
Cabinet Style
Combination Wardrobe
Cabinet Door Type
Lift-Up
Number of Cabinet Shelves
0
Cabinet Color
Dark Gray
Finish
Water based Enamel

Description

Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.