Combintn Tool Chest/Cabint, 36 in. D, Gray (Discontinued)
- Mfr # T14436-4DB-2SOS-2FL-BP
- Zoro # G3431569
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14436-4DB-2SOS-2FL-BP
Zoro #
G3431569
UPC #
-
Country of Origin
United States
Dimensions
Depth
36 in
Details
Color
Gray
Includes
34 in High Work Surface, (4) Drawers, (2) Slide Out Shelves, (2) Lights, (2) Outlets
Material
Steel
Item
Combination Tool Chest/Cabinet
Work Surface Material
Steel
Tool Storage Type Included
Tool Chest Combo
Description
Combination Tool Chest/Cabinet, Depth 36 in, Gray, Steel, Work Surface Material Steel, Includes 34 in High Work Surface, (4) Drawers, (2) Slide Out Shelves, (2) Lights, (2) Outlets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.