Zoro Homepage
This item is Discontinued.
No Product Image Available

Storage Cabinet, 60 in W, 60 in H, 24 in D (Discontinued)

  • Mfr # 54-W-240-6DB-CA-VS
  • Zoro # G3432208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54-W-240-6DB-CA-VS
Zoro #
G3432208
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
60 in
Depth of Cabinet
24 in
Height of Cabinet
60 in
Overall Cabinet Height
60"
Overall Cabinet Depth
24"
Overall Cabinet Width
60"
Caster Wheel Dia.
6"
Cabinet Height Range
Full Height

Description

Storage Cabinet, Cabinet Color Dark Gray, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.