Modular Tool and Maintence Cart, 4Drawers (Discontinued)
- Mfr # 4-TC-242-4DB-SDC
- Zoro # G3432339
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-TC-242-4DB-SDC
Zoro #
G3432339
UPC #
-
Country of Origin
United States
Dimensions
Caster Dia.
6 in
Overall Height
49"
Overall Width
48"
Details
Item
Modular Tool and Maintenance Cart
Includes
3 Point Locking System
Gauge
12
Material
Steel
Number of Doors
2
Number of Drawers
4
Handle
Tubular
Caster Type
(2) Rigid, (2) Swivel with Brakes
Number of Shelves
2
Color
Dark Gray
Description
Modular Tool and Maintenance Cart, Number of Shelves 2, Overall Height 49 In., Overall Width 48 In., Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.