This item is Discontinued.

No Product Image Available

28" D, 36" W, 54" H, 12 ga. Steel (Discontinued)

  • Mfr # 34-SD-TD-280-2FD
  • Zoro # G3432567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-SD-TD-280-2FD
Zoro #
G3432567
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
28 in
Overall Height
54 in

Details

Item
File Drawer Desk
Material
12 ga Steel
Number of Drawers
3
Keyboard Shelf
No
Number of Pedestals
0
Includes
Dual Riser Shelf, Writing Surface, Lockable Drawer, Lower Locking Storage Compartment with (2) Drawers, Open Area on Lower Left Side
Handle
Built-In Hasp
Color Top
Dark Gray
Writing Surface Slope
6 Degrees
Assembly
All-Welded
Color Base
Dark Gray

Description

File Drawer Desk, Number of Drawers 3, Overall Depth 28 in, Overall Height 54 in, Overall Width 36 in, Writing Surface Slope 6 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.