This item is Discontinued.

No Product Image Available

Cabinet Workbench, Steel, 60" W, 46" Height (Discontinued)

  • Mfr # 52.10-3MS-303-3DB-D
  • Zoro # G3432698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52.10-3MS-303-3DB-D
Zoro #
G3432698
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
30 in
Height
46 in
Top Thickness
7 ga

Details

Item
Cabinet Workbench
Color
Gray
Workbench/Table Frame Material
Steel
No. of Drawers
3
Includes
(3) Lockable Compartments, (3) Adjustable Shelves, Riser Shelf
Cabinet Door Type
Standard
Cabinet Workbench Item
Cabinet Workbench
Number of Drawers
3
Workbench/Table Surface Material
Steel

Description

Cabinet Workbench, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.