Screening, Galvanized Steel, 36" W, 100 ft. L, .009" Wire Dia (Discontinued)
- Mfr # 71913
- Zoro # G3434103
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71913
Zoro #
G3434103
UPC #
-
Country of Origin
Unknown
Dimensions
Mesh Size
18 x 14
Width
36"
Length
100 ft.
Wire Dia.
.009"
Opening Size
18 x 14
Details
Item
Screening
Screen Material
Galvanized Steel
Type
Roll
Frame Material
None
Open Area (%)
65.0
Description
36 in x 100 ft Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.