This item is Discontinued.

Omron Miniature Sealed Snap Action Switch, Hinge, Lever Actuator, SPDT, 3A @ 240V AC Contact Rating D2VW-5L1B-1HS

Miniature Sealed Snap Action Switch, Hinge, Lever Actuator, SPDT, 3A @ 240V AC Contact Rating (Discontinued)

  • Mfr # D2VW-5L1B-1HS
  • Zoro # G3434191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2VW-5L1B-1HS
Zoro #
G3434191
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
2.34 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.30 in
Depth - Snap Action Switch
0.41 in
Mounting Dimension - Snap Action Switch
0.87 in Centers
Actuator Length
2.34"
Length
1.30"
Mounting Dimension
0.41 x 0.87" Centers
Height
0.63"
Depth
0.41"

Details

Item
Sealed Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
3A @ 240V
Contact Form- Switches
SPDT
Terminal Type
Solder/Quick Connect
Housing Material
Phenolic
Operating Temp. Range
-40 Degrees to 194 Degrees F
Operating Force
2.12 oz
Current Rating
3A
Release Force
0.18 oz
Over Travel
0.126 in
Differential Travel
0.079 in
Standards
CSA, EN 61058-1, IEC 1058-1, UL Listed
Series
D2VW
Type of Actuator
Long Hinge Lever
Electrical Connection - Snap Action Switch
Solder/Quick Connect
Voltage Rating
125/250VAC
Watertight - Snap Action Switch
Yes
Max. Pretravel
0.355 in
Contact Form
SPDT
AC Contact Rating
3 A @ 240 V
Pretravel
0.355 in
Overtravel
0.126 in
Electrical Connection
Quick Connect
Differential Travel - Maximum
0.079 in
Actuator Style
Hinge Lever

Description

Sealed Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 3A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.34 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.30 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch Solder/Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series D2VW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.