Portable Gantry Crane, 11 ft. H, Yellow

  • Mfr # K90-8-16/20

  • Zoro # G3434551


product price:  $21,423.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Span
20 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-8-16/20
Zoro #
G3434551
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
7.12 in
Wheel Diameter
12 in
I Beam Height
16.43 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Maximum Overall Height
16 ft
Overall Width
7.5 ft
I-Beam Height
16.4 in
Minimum Height Under Beam
11 ft
Maximum Height Under Beam
16 ft
Minimum Overall Height
11 ft
Height Adjustment Increments
12 in
I-Beam Flange Width
7.1 in
Overall Depth
90 in
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
20 ft
Material
Steel
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
18 ft 6 in
Caster Material
Steel
Adjustable Increments
12 in
Caster Type
(4) Swivel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Included Components
Hardware
Body Material
Steel
Maximum Lifting Capacity
16,000 lb
Maximum Clear Span
18.5 ft
Maximum Overall Span
21.5 ft
Mobility Under Load
Mobile
Span Adjustability
Fixed Span
Rotating Legs
Yes
Body Finish
Enamel
Leg Connection Type
Bolt On
Minimum Clear Span
18.6 ft
Minimum Overall Span
21.6 ft
Mobility
Casters
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 7.1 in, I-Beam Height 16.4 in, Height Adjustability Adjustable Height, Minimum Overall Height 11 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 11 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.5 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.