Portable Gantry Crane, 11 ft. H, Yellow

  • Mfr # K90-8-16/16

  • Zoro # G3434560


product price:  $21,217.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Span
16 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-8-16/16
Zoro #
G3434560
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
Wheel Width
3 in
Wheel Diameter
12 in
Height Adjustment
Adjustable Height
I Beam Height
18 in
Maximum Overall Height
16 ft
Minimum Overall Height
11 ft
Height Adjustability
Adjustable Height
Minimum Height Under Beam
11 ft
Height Adjustment Increments
12 in
I-Beam Flange Width
6 in
Overall Depth
90 in
Maximum Height Under Beam
16 ft
I-Beam Height
18 in
Overall Width
7.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
16 ft
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Finish
Enamel
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Adjustable Increments
12 in
Caster Material
Steel
Gantry Crane Clear Span
14 ft 6 in
Rotating Legs
Yes
Maximum Lifting Capacity
16,000 lb
Maximum Clear Span
14.5 ft
Body Material
Steel
Included Components
Hardware
Minimum Overall Span
17.6 ft
Wheel Material
Steel
Maximum Overall Span
17.5 ft
Leg Connection Type
Bolt On
Body Finish
Enamel
Mobility Under Load
Mobile
Mobility
Casters
Minimum Clear Span
14.6 ft
Span Adjustability
Fixed Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 11 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 11 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 17.6 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 14.6 ft, Maximum Clear Span 14.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.