Portable Gantry Crane, 8 ft. H, 6.00 In. W

  • Mfr # K90-8-12/12

  • Zoro # G3434700


product price:  $13,008.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Span
12 ft
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-8-12/12
Zoro #
G3434700
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
6 in
I Beam Height
18 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Wheel Diameter
12 in
Minimum Height Under Beam
8 ft
Minimum Overall Height
8 ft
I-Beam Height
18 in
Height Adjustment Increments
12 in
Overall Depth
78 in
Overall Width
6.5 ft
Maximum Overall Height
12 ft
Maximum Height Under Beam
12 ft
Height Adjustability
Adjustable Height
I-Beam Flange Width
6 in

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
12 ft
Material
Steel
Caster Material
Steel
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Finish
Enamel
Gantry Crane Clear Span
10 ft 6 in
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Mobility Under Load
Mobile
Minimum Overall Span
13.6 ft
Included Components
Hardware
Body Material
Steel
Minimum Clear Span
10.6 ft
Maximum Clear Span
10.5 ft
Leg Connection Type
Bolt On
Mobility
Casters
Maximum Lifting Capacity
16,000 lb
Maximum Overall Span
13.5 ft
Span Adjustability
Fixed Span
Rotating Legs
Yes
Body Finish
Enamel
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 13.6 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10.6 ft, Maximum Clear Span 10.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.