Portable Gantry Crane, 6 ft. H 6 In. H

  • Mfr # K90-8-9/24

  • Zoro # G3434789


product price:  $12,876.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Span
24 ft
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-8-9/24
Zoro #
G3434789
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
7.03 in
Wheel Diameter
12 in
Height Adjustment
Adjustable Height
I Beam Height
18.34 in
Wheel Width
3 in
Minimum Overall Height
6.5 ft
I-Beam Flange Width
7.6 in
Maximum Height Under Beam
9 ft
Height Adjustability
Adjustable Height
I-Beam Height
18.4 in
Minimum Height Under Beam
6.5 ft
Maximum Overall Height
9 ft
Overall Width
5 ft
Overall Depth
60 in
Height Adjustment Increments
12 in

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
24 ft
Material
Steel
Color
Yellow
Finish
Enamel
Caster Material
Steel
Gantry Crane Clear Span
22 ft 6 in
Adjustable Increments
12 in
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Mobility Under Load
Mobile
Maximum Overall Span
25.5 ft
Body Finish
Enamel
Maximum Lifting Capacity
16,000 lb
Maximum Clear Span
22.7 ft
Rotating Legs
Yes
Span Adjustability
Fixed Span
Mobility
Casters
Minimum Clear Span
22.6 ft
Body Material
Steel
Leg Connection Type
Bolt On
Wheel Material
Steel
Minimum Overall Span
25.6 ft
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 7.6 in, I-Beam Height 18.4 in, Height Adjustability Adjustable Height, Minimum Overall Height 6.5 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6.5 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 25.6 ft, Maximum Overall Span 25.5 ft, Minimum Clear Span 22.6 ft, Maximum Clear Span 22.7 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.