Portable Gantry Crane, 6 ft. H 6 In. H

  • Mfr # K90-8-9/16

  • Zoro # G3434807


product price:  $12,596.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Span
16 ft
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-8-9/16
Zoro #
G3434807
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
6 in
Wheel Width
3 in
Wheel Diameter
12 in
Height Adjustment
Adjustable Height
I Beam Height
18 in
Minimum Height Under Beam
6.5 ft
Minimum Overall Height
6.5 ft
Maximum Height Under Beam
9 ft
Overall Depth
60 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
I-Beam Flange Width
6 in
Maximum Overall Height
9 ft
Overall Width
5 ft
I-Beam Height
18 in

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
16 ft
Material
Steel
Caster Type
(4) Swivel
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Color
Yellow
Gantry Crane Clear Span
14 ft 6 in
Caster Material
Steel
Finish
Enamel
Body Material
Steel
Mobility Under Load
Mobile
Body Finish
Enamel
Maximum Lifting Capacity
16,000 lb
Maximum Clear Span
14.5 ft
Included Components
Hardware
Rotating Legs
Yes
Minimum Overall Span
17.6 ft
Maximum Overall Span
17.5 ft
Span Adjustability
Fixed Span
Wheel Material
Steel
Leg Connection Type
Bolt On
Minimum Clear Span
14.6 ft
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 6.5 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6.5 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 17.6 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 14.6 ft, Maximum Clear Span 14.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.