Portable Gantry Crane, 6 ft. H 6 In. H

  • Mfr # K90-8-9/12

  • Zoro # G3434825


product price:  $12,240.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Span
12 ft
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-8-9/12
Zoro #
G3434825
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
6 in
I Beam Height
18 in
Height Adjustment
Adjustable Height
Wheel Diameter
12 in
Wheel Width
3 in
Maximum Height Under Beam
9 ft
I-Beam Height
18 in
Minimum Overall Height
6.5 ft
Minimum Height Under Beam
6.5 ft
Height Adjustment Increments
12 in
Overall Depth
60 in
I-Beam Flange Width
6 in
Overall Width
5 ft
Maximum Overall Height
9 ft
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
12 ft
Material
Steel
Gantry Crane Clear Span
10 ft 6 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Finish
Enamel
Caster Material
Steel
Caster Type
(4) Swivel
Wheel Material
Steel
Mobility Under Load
Mobile
Included Components
Hardware
Maximum Overall Span
13.5 ft
Leg Connection Type
Bolt On
Body Material
Steel
Maximum Clear Span
10.5 ft
Span Adjustability
Fixed Span
Body Finish
Enamel
Minimum Overall Span
13.5 ft
Maximum Lifting Capacity
16,000 lb
Rotating Legs
Yes
Mobility
Casters
Minimum Clear Span
10.6 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 6.5 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6.5 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 13.5 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10.6 ft, Maximum Clear Span 10.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.