Portable Gantry Crane, 5 ft. H 6 In. H

  • Mfr # K90-8-7/24

  • Zoro # G3434840


product price:  $12,720.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Span
24 ft
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-7/24
Zoro #
G3434840
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
7.03 in
I Beam Height
18.34 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Wheel Diameter
12 in
Maximum Overall Height
7 ft
Minimum Overall Height
5.5 ft
Overall Depth
48 in
Maximum Height Under Beam
7 ft
Minimum Height Under Beam
5.5 ft
Overall Width
4 ft
I-Beam Height
18.4 in
Height Adjustment Increments
12 in
Height Adjustability
Adjustable Height
I-Beam Flange Width
7.6 in

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
24 ft
Material
Steel
Caster Material
Steel
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Gantry Crane Clear Span
22 ft 6 in
Finish
Enamel
Standards
AISC, CMAA, OSHA
Color
Yellow
Span Adjustability
Fixed Span
Mobility
Casters
Minimum Overall Span
25.6 ft
Rotating Legs
Yes
Included Components
Hardware
Maximum Clear Span
22.7 ft
Mobility Under Load
Mobile
Maximum Overall Span
25.6 ft
Leg Connection Type
Bolt On
Maximum Lifting Capacity
16,000 lb
Body Finish
Enamel
Body Material
Steel
Wheel Material
Steel
Minimum Clear Span
22.6 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 7.6 in, I-Beam Height 18.4 in, Height Adjustability Adjustable Height, Minimum Overall Height 5.5 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 5.5 ft, Maximum Height Under Beam 7 ft, Minimum Overall Span 25.6 ft, Maximum Overall Span 25.6 ft, Minimum Clear Span 22.6 ft, Maximum Clear Span 22.7 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.