Portable Gantry Crane, 11 ft. H, Yellow

  • Mfr # K90-5-16/12

  • Zoro # G3434947


product price:  $12,314.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Span
12 ft 5-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-5-16/12
Zoro #
G3434947
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I Beam Height
12 in
Minimum Height Under Beam
121 in
Maximum Height Under Beam
16 ft
Overall Depth
90 in
Overall Width
7.5 ft
Height Adjustability
Adjustable Height
I-Beam Flange Width
5 in
Minimum Overall Height
10.1 ft
Maximum Overall Height
16 ft
I-Beam Height
12 in
Height Adjustment Increments
12 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
12 ft 5-1/2 in
Material
Steel
Finish
Enamel
Color
Yellow
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Gantry Crane Clear Span
11 ft 4 in
Adjustable Increments
12 in
Caster Material
Steel
Minimum Clear Span
9 ft
Maximum Lifting Capacity
10,000 lb
Minimum Overall Span
9 ft
Body Finish
Enamel
Included Components
Hardware
Leg Connection Type
Clamp On
Span Adjustability
Adjustable Span
Maximum Overall Span
13.5 ft
Wheel Material
Steel
Mobility Under Load
Mobile
Body Material
Steel
Mobility
Casters
Maximum Clear Span
11.4 ft
Rotating Legs
Yes

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 10.1 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 121 in, Maximum Height Under Beam 16 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.