Portable Gantry Crane, 9 ft. H, 5.00 In. W

  • Mfr # K90-5-14/12

  • Zoro # G3435008


product price:  $11,623.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Span
12 ft 5-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-14/12
Zoro #
G3435008
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
Wheel Width
3 in
I Beam Height
12 in
Height Adjustment
Adjustable Height
Minimum Height Under Beam
109 in
Maximum Height Under Beam
14 ft
Overall Width
7.5 ft
Height Adjustment Increments
12 in
I-Beam Flange Width
5 in
Height Adjustability
Adjustable Height
Maximum Overall Height
14 ft
Minimum Overall Height
9.1 ft
Overall Depth
90 in
I-Beam Height
12 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
12 ft 5-1/2 in
Material
Steel
Caster Material
Steel
Finish
Enamel
Adjustable Increments
12 in
Gantry Crane Clear Span
11 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Color
Yellow
Caster Type
(4) Swivel
Maximum Lifting Capacity
10,000 lb
Body Finish
Enamel
Mobility
Casters
Minimum Clear Span
9 ft
Span Adjustability
Adjustable Span
Mobility Under Load
Mobile
Maximum Clear Span
11.4 ft
Body Material
Steel
Minimum Overall Span
9 ft
Maximum Overall Span
13.5 ft
Rotating Legs
Yes
Wheel Material
Steel
Included Components
Hardware
Leg Connection Type
Clamp On

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 9.1 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 109 in, Maximum Height Under Beam 14 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.