Portable Gantry Crane, 8 ft. H, 6.00 In. W

  • Mfr # K90-5-12/24

  • Zoro # G3435026


product price:  $11,484.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Span
24 ft 4 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-5-12/24
Zoro #
G3435026
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
6 in
Wheel Width
3 in
I Beam Height
18 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
Maximum Height Under Beam
12 ft
I-Beam Flange Width
6 in
Overall Width
6.5 ft
I-Beam Height
18 in
Overall Depth
78 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
Maximum Overall Height
12 ft
Minimum Height Under Beam
98 in
Minimum Overall Height
8.2 ft

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
24 ft 4 in
Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Caster Type
(4) Swivel
Finish
Enamel
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
22 ft 6 in
Rotating Legs
Yes
Included Components
Hardware
Body Finish
Enamel
Span Adjustability
Fixed Span
Wheel Material
Steel
Minimum Overall Span
25.3 ft
Body Material
Steel
Minimum Clear Span
23.5 ft
Maximum Clear Span
23.4 ft
Mobility Under Load
Mobile
Leg Connection Type
Bolt On
Maximum Overall Span
25.3 ft
Maximum Lifting Capacity
10,000 lb
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 8.2 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 98 in, Maximum Height Under Beam 12 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.5 ft, Maximum Clear Span 23.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.