Portable Gantry Crane, 8 ft. H, 5.50 In. W

  • Mfr # K90-5-12/20

  • Zoro # G3435035


product price:  $11,414.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Span
20 ft 4 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-12/20
Zoro #
G3435035
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.5 in
I Beam Height
15 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Maximum Height Under Beam
12 ft
Minimum Height Under Beam
98 in
Maximum Overall Height
12 ft
Minimum Overall Height
8.2 ft
I-Beam Height
15 in
I-Beam Flange Width
5.5 in
Height Adjustment Increments
12 in
Overall Width
6.5 ft
Height Adjustability
Adjustable Height
Overall Depth
78 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
20 ft 4 in
Material
Steel
Finish
Enamel
Caster Type
(4) Swivel
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Color
Yellow
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
18 ft 6 in
Mobility Under Load
Mobile
Body Material
Steel
Maximum Lifting Capacity
10,000 lb
Minimum Clear Span
19.5 ft
Wheel Material
Steel
Included Components
Hardware
Leg Connection Type
Bolt On
Maximum Clear Span
19.4 ft
Mobility
Casters
Maximum Overall Span
21.3 ft
Body Finish
Enamel
Minimum Overall Span
21.3 ft
Rotating Legs
Yes
Span Adjustability
Fixed Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 8.2 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 98 in, Maximum Height Under Beam 12 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.5 ft, Maximum Clear Span 19.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.