Portable Gantry Crane, 8 ft. H, 5.00 In. W

  • Mfr # K90-5-12/10

  • Zoro # G3435078


product price:  $10,402.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Span
10 ft 5-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-5-12/10
Zoro #
G3435078
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
12 in
Wheel Width
3 in
Height Adjustment Increments
12 in
I-Beam Flange Width
5 in
Minimum Overall Height
8.1 ft
Height Adjustability
Adjustable Height
Minimum Height Under Beam
97 in
I-Beam Height
12 in
Overall Depth
78 in
Maximum Overall Height
12 ft
Maximum Height Under Beam
12 ft
Overall Width
6.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
10 ft 5-1/2 in
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Finish
Enamel
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Color
Yellow
Caster Type
(4) Swivel
Gantry Crane Clear Span
9 ft 4 in
Maximum Lifting Capacity
10,000 lb
Minimum Clear Span
7 ft
Rotating Legs
Yes
Span Adjustability
Adjustable Span
Included Components
Hardware
Wheel Material
Steel
Body Finish
Enamel
Maximum Overall Span
11.5 ft
Mobility
Casters
Mobility Under Load
Mobile
Leg Connection Type
Clamp On
Body Material
Steel
Minimum Overall Span
7 ft
Maximum Clear Span
9.4 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 8.1 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 97 in, Maximum Height Under Beam 12 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.