Portable Gantry Crane, 6 ft. H 6 In. H

  • Mfr # K90-5-9/16

  • Zoro # G3435166


product price:  $10,504.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Span
16 ft 5-1/2 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-5-9/16
Zoro #
G3435166
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
5.5 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I Beam Height
15 in
Height Adjustability
Adjustable Height
Minimum Overall Height
6.1 ft
I-Beam Flange Width
5.5 in
I-Beam Height
15 in
Maximum Height Under Beam
9 ft
Maximum Overall Height
9 ft
Height Adjustment Increments
12 in
Minimum Height Under Beam
73 in
Overall Width
5 ft
Overall Depth
60 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
16 ft 5-1/2 in
Material
Steel
Color
Yellow
Caster Material
Steel
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Finish
Enamel
Adjustable Increments
12 in
Gantry Crane Clear Span
15 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Span Adjustability
Adjustable Span
Minimum Clear Span
13 ft
Maximum Lifting Capacity
10,000 lb
Wheel Material
Steel
Body Material
Steel
Leg Connection Type
Clamp On
Mobility
Casters
Mobility Under Load
Mobile
Rotating Legs
Yes
Included Components
Hardware
Maximum Overall Span
17.5 ft
Minimum Overall Span
13 ft
Maximum Clear Span
15.4 ft
Body Finish
Enamel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 6.1 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 73 in, Maximum Height Under Beam 9 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.