Portable Gantry Crane, 5 ft. H 6 In. H

  • Mfr # K90-5-7/14

  • Zoro # G3435236


product price:  $10,385.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Span
14 ft 5-1/2 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-5-7/14
Zoro #
G3435236
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
15 in
Wheel Width
3 in
I-Beam Flange Width
5.5 in
Minimum Height Under Beam
61 in
Maximum Height Under Beam
7 ft
Overall Depth
48 in
Maximum Overall Height
7 ft
Overall Width
4 ft
Minimum Overall Height
5.1 ft
Height Adjustability
Adjustable Height
I-Beam Height
15 in
Height Adjustment Increments
12 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
14 ft 5-1/2 in
Material
Steel
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Caster Type
(4) Swivel
Adjustable Increments
12 in
Gantry Crane Clear Span
13 ft 4 in
Finish
Enamel
Caster Material
Steel
Span Adjustability
Adjustable Span
Mobility Under Load
Mobile
Minimum Clear Span
11 ft
Minimum Overall Span
11 ft
Maximum Clear Span
13.4 ft
Wheel Material
Steel
Maximum Lifting Capacity
10,000 lb
Body Material
Steel
Leg Connection Type
Clamp On
Body Finish
Enamel
Mobility
Casters
Included Components
Hardware
Rotating Legs
Yes
Maximum Overall Span
15.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 5.1 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 61 in, Maximum Height Under Beam 7 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.