Portable Gantry Crane, 5 ft. H 6 In. H

  • Mfr # K90-5-7/12

  • Zoro # G3435245


product price:  $9,408.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Span
12 ft 5-1/2 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-5-7/12
Zoro #
G3435245
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
12 in
Overall Depth
48 in
Height Adjustability
Adjustable Height
Overall Width
4 ft
Maximum Overall Height
7 ft
I-Beam Flange Width
5 in
Maximum Height Under Beam
7 ft
I-Beam Height
12 in
Height Adjustment Increments
12 in
Minimum Overall Height
5.1 ft
Minimum Height Under Beam
61 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
12 ft 5-1/2 in
Material
Steel
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Gantry Crane Clear Span
11 ft 4 in
Finish
Enamel
Caster Material
Steel
Adjustable Increments
12 in
Caster Type
(4) Swivel
Body Material
Steel
Minimum Overall Span
9 ft
Maximum Clear Span
11.4 ft
Wheel Material
Steel
Included Components
Hardware
Rotating Legs
Yes
Leg Connection Type
Clamp On
Body Finish
Enamel
Minimum Clear Span
9 ft
Maximum Overall Span
13.5 ft
Maximum Lifting Capacity
10,000 lb
Span Adjustability
Adjustable Span
Mobility Under Load
Mobile
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 5.1 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 61 in, Maximum Height Under Beam 7 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.