Portable Gantry Crane, 5 ft. H 6 In. H

  • Mfr # K90-5-7/10

  • Zoro # G3435251


product price:  $9,668.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Span
10 ft 5-1/2 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-7/10
Zoro #
G3435251
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
66 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
5.5 in
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
12 in
Height Adjustment
Adjustable Height
Minimum Height Under Beam
61 in
Height Adjustability
Adjustable Height
Minimum Overall Height
5.1 ft
Height Adjustment Increments
12 in
I-Beam Height
12 in
Maximum Height Under Beam
7 ft
Overall Depth
48 in
I-Beam Flange Width
5 in
Maximum Overall Height
7 ft
Overall Width
4 ft

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
10 ft 5-1/2 in
Material
Steel
Caster Material
Steel
Color
Yellow
Finish
Enamel
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
9 ft 4 in
Caster Type
(4) Swivel
Adjustable Increments
12 in
Rotating Legs
Yes
Leg Connection Type
Clamp On
Mobility
Casters
Body Material
Steel
Minimum Clear Span
7 ft
Body Finish
Enamel
Maximum Lifting Capacity
10,000 lb
Minimum Overall Span
7 ft
Maximum Clear Span
9.4 ft
Mobility Under Load
Mobile
Span Adjustability
Adjustable Span
Wheel Material
Steel
Included Components
Hardware
Maximum Overall Span
11.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 5.1 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 61 in, Maximum Height Under Beam 7 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.