Spiral Point Tap Plug, 2 Flutes
Mfr # 13251
Zoro # G3435266
product price:Â $12.55
/eaKey Features
Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13251
Zoro #
G3435266
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Pitch Diameter Limit
H3
Thread Length
7/8"
Tap Thread Size
#10-24
Size
#10
55% Thread Drill Size
#21
75% Thread Drill Size
#25
Square Size
0.1520 in
Shank Length
1 1/2 in
65% Thread Drill Size
#23
Thread Size
#10-24
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.