Portable Gantry Crane, 8000 lb., 13 ft. 3"

  • Mfr # K90-4-14/14

  • Zoro # G3435358


product price:  $11,020.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
106 13/16 in
Max. I Beam Height
168 in
Gantry Crane Span
14 ft 5-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-4-14/14
Zoro #
G3435358
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
106 13/16 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
I Beam Height
12 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
Wheel Width
3 in
Minimum Overall Height
9 ft
Maximum Overall Height
14 ft
Height Adjustment Increments
12 in
Height Adjustability
Adjustable Height
I-Beam Height
12 in
I-Beam Flange Width
5 in
Overall Width
7.5 ft
Maximum Height Under Beam
14 ft
Minimum Height Under Beam
9 ft
Overall Depth
90 in

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
14 ft 5-1/2 in
Material
Steel
Gantry Crane Clear Span
13 ft 4 in
Finish
Enamel
Caster Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Body Finish
Enamel
Mobility Under Load
Mobile
Mobility
Casters
Span Adjustability
Adjustable Span
Leg Connection Type
Clamp On
Body Material
Steel
Minimum Overall Span
11 ft
Rotating Legs
Yes
Maximum Clear Span
13.4 ft
Wheel Material
Steel
Maximum Lifting Capacity
8,000 lb
Minimum Clear Span
11 ft
Maximum Overall Span
15.5 ft
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.