Portable Gantry Crane, 8000 lb., 22 ft. 6"

  • Mfr # K90-4-12/24

  • Zoro # G3435385


product price:  $10,910.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Span
24 ft 4 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-4-12/24
Zoro #
G3435385
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
6 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I Beam Height
18 in
Wheel Width
3 in
Maximum Height Under Beam
12 ft
Height Adjustability
Adjustable Height
I-Beam Height
18 in
Minimum Overall Height
8 ft
Maximum Overall Height
12 ft
Overall Width
6.5 ft
Overall Depth
78 in
Minimum Height Under Beam
8 ft
Height Adjustment Increments
12 in
I-Beam Flange Width
6 in

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
24 ft 4 in
Material
Steel
Caster Material
Steel
Color
Yellow
Gantry Crane Clear Span
22 ft 6 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Finish
Enamel
Minimum Overall Span
25.3 ft
Body Finish
Enamel
Wheel Material
Steel
Included Components
Hardware
Maximum Lifting Capacity
8,000 lb
Maximum Clear Span
23.4 ft
Mobility Under Load
Mobile
Mobility
Casters
Span Adjustability
Fixed Span
Leg Connection Type
Bolt On
Body Material
Steel
Maximum Overall Span
25.3 ft
Rotating Legs
Yes
Minimum Clear Span
23.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.5 ft, Maximum Clear Span 23.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.