Portable Gantry Crane, 8000 lb., 18 ft. 6"

  • Mfr # K90-4-10/20

  • Zoro # G3435455


product price:  $10,487.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Span
20 ft 4 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-4-10/20
Zoro #
G3435455
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I Beam Height
15 in
I-Beam Flange Width
5.5 in
Overall Depth
66 in
I-Beam Height
15 in
Minimum Overall Height
7 ft
Maximum Overall Height
10 ft
Minimum Height Under Beam
7 ft
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
Overall Width
5.5 ft
Maximum Height Under Beam
10 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
20 ft 4 in
Material
Steel
Finish
Enamel
Caster Type
(4) Swivel
Caster Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
18 ft 6 in
Mobility
Casters
Maximum Clear Span
19.4 ft
Body Material
Steel
Body Finish
Enamel
Wheel Material
Steel
Minimum Overall Span
21.3 ft
Span Adjustability
Fixed Span
Mobility Under Load
Mobile
Rotating Legs
Yes
Minimum Clear Span
19.5 ft
Maximum Overall Span
21.3 ft
Included Components
Hardware
Maximum Lifting Capacity
8,000 lb
Leg Connection Type
Bolt On

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.5 ft, Maximum Clear Span 19.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.