Portable Gantry Crane, 8000 lb., 9 ft. 3"

  • Mfr # K90-4-10/10

  • Zoro # G3435498


product price:  $9,658.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Span
10 ft 5-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-4-10/10
Zoro #
G3435498
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4.66 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
I Beam Height
10 in
Wheel Diameter
8 in
Overall Depth
66 in
Height Adjustment Increments
12 in
Minimum Overall Height
7 ft
Minimum Height Under Beam
7 ft
Height Adjustability
Adjustable Height
I-Beam Flange Width
4.7 in
I-Beam Height
10 in
Overall Width
5.5 ft
Maximum Height Under Beam
10 ft
Maximum Overall Height
10 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
10 ft 5-1/2 in
Material
Steel
Caster Material
Steel
Finish
Enamel
Color
Yellow
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
9 ft 4 in
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Leg Connection Type
Clamp On
Body Finish
Enamel
Included Components
Hardware
Minimum Overall Span
7 ft
Maximum Overall Span
11.5 ft
Minimum Clear Span
7 ft
Mobility
Casters
Span Adjustability
Adjustable Span
Maximum Clear Span
9.4 ft
Wheel Material
Steel
Mobility Under Load
Mobile
Body Material
Steel
Rotating Legs
Yes
Maximum Lifting Capacity
8,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.